Beli kunci pas ring facom di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FACOM Combination Wrench Metric (Kunci Ring Pas)atribut:
- Material: Steel
- Crosby Screw Pin Anchor Shackles G-209Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
- FACOM Combination Wrench (Kunci Ring Pas)atribut:
- Material: Steel
- Presentation: Satin chrome finish
- FACOM Screwdriver Phillips (Obeng)Deskripsi:• Round shank for access in wells.• Extra-long shank up to 300 mm for difficult and remote access.• Silicon carbon blade: strong and resistant to flexion.• Bi-material grip resists to impacts, abrasion, and chemicals.• Finish: black tipped mat chromed blade.
- TEKIRO Combination Wrench Metric (Kunci Ring Pas)Deskripsi:TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
- FACOM Hex Key Set (Kunci L)atribut:
- Material: Silicon steel
- Finish: Phosphate coated
- FACOM Combination Wrench Inch (Kunci Ring Pas)atribut:
- Size (inch): 9/16
- Head width: 31x21.1mm
- Length: 180mm
- Material: Steel
- Metric/Dimension sizes: 1/4 to 1 1/2inch
- Open end angled: 15 degrees
- Overall Length (mm): 180
- Presentation: Satin chrome finish
- Ring head angled: 15 degrees
- Size: 9/16inch
- FACOM Screwdriver Slotted (Obeng)Deskripsi:- Round shank for access in wells.- Extra-long shank up to 300 mm for difficult and remote access.- Silicon carbon blade: strong and resistant to flexion.- Bi-material grip resists to impacts, abrasion, and chemicals.- Finish: black tipped mat chromed blade.
- FACOM Screwdriver (Obeng)Deskripsi:Supplied in a Box :- ANX10X75- ANX15X75- ANX20X100 - ANX25X100 - ANX30X125 - ANX40X150
- FACOM Combination Wrench (Kunci Ring Pas)atribut:
- Size (mm): 6 to 24
- FACOM Screwdriver Modular Set (Obeng)atribut:
- Content Package: AN3X75, AN3.5X100, AN4X100, AN5.5X125, AWH6.5X150, AWH8X175, ANP1X100, ANP2X125
- KRISBOW Combination Wrench (Kunci Ring Pas)Deskripsi:Combination Wrench 1.1/16inch KW-489 adalah alat untuk mengencangkan atau membuka mur dan baut merek KRISBOW dengan ukuran 1 1/16inch (kunci kombinasi pas ring). Kunci kombinasi pas ring ini terbuat dari Chrome Vanadium Steel. Sangat cocok digunakan untuk industri perbengkelan dan otomotif. Kelebihan dari kunci kombinasi pas ring ini adalah garansi seumur hidup, kuat, mudah dibawa, ringan dan memudahkan teknisi dalam melakukan pekerjaannya.
- FACOM Hex Key T Handle Set (Kunci L)atribut:
- Hex Size (mm): 1,5;2;2,5;3;4;5;6;8;10
- TEKIRO Hex Key Long Arm Metric (Kunci L)Deskripsi:TEKIRO Kunci L - Silver merupakan kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut.Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadium
Daftar Harga kunci pas ring facom Terbaru April 2026
| FACOM Combination Wrench Metric (Kunci Ring Pas) | Rp149.900 |
| FACOM Hex Key (Kunci L) | Rp23.900 |
| Crosby Screw Pin Anchor Shackles G-209 | Rp199.900 |
| FACOM Combination Wrench (Kunci Ring Pas) | Rp5.399.900 |
| FACOM Combination Wrench Large (Kunci Ring Pas) | Rp91.900 |
| SpanSet Websling Double Ply 2T | Rp349.900 |
| FACOM Screwdriver Phillips (Obeng) | Rp109.900 |
| TEKIRO Combination Wrench Metric (Kunci Ring Pas) | Rp24.900 |
| FACOM Hex Key Set (Kunci L) | Rp719.900 |
| FACOM Adjustable Wrench (Kunci Inggris) | Rp469.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/gxP101519609-5.jpg)
/lsP101519784-5.jpg)

/qrP103200963-2.jpg)
/qyP103200970-1.jpg)

/P101519838-1.jpg)
/60P101000216-6.jpg)
/P102267547-1.jpg)
/P101519821-1.jpg)
/P101519593-1.jpg)
/P101519845-1.jpg)

/P102269442-1.jpg)
/rfP103200987-1.jpg)
/P101520018-1.jpg)
/kdP103636733-12.jpg)
/P101520049-1.jpg)
/lzP101519791-2.jpg)
/bpP101000421-16.jpg)